Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 5010 SensaTouch Vinyl Gloves

Catalog No. 19048716B Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-716B Medium
19-048-716A Small
19-048-716C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-048-716B Supplier MCR Safety Supplier No. 5010M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Latex-free, powder free gloves suitable for a variety of applications including general medical, dental patient care, electronic assembly and food service.

  • Polyvinyl Chloride (PVC)
  • Powder free
  • Seamless, rolled cuffs
  • Ambidextrous
  • Medical Grade, Class 1 Medical Device
  • Complies with all relevant federal regulations for food contact

Specifications

Certifications/Compliance Medical Grade, Class 1 Medical Device, Complies with federal regulations for food contact
Chemotherapeutic Rated No
Applications Healthcare, Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Glove Cuff Style Rolled
Model 5010M
Series SensaTouch™
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Line SensaTouch™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.