Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dominator PVC-Coated Acidwear Bib Pants

Catalog No. 19042246B Shop All MCR Safety Products
Change view
Click to view available options
Material:
Nylon, PVC
PVC
PVC, Nylon
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Suspender:
Adjustable Elastic
Elastic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size Suspender
19-042-246B PVC, Nylon X-Large Adjustable Elastic
19-818-202 Nylon, PVC Medium Adjustable Elastic
19-042-246C PVC, Nylon 2X-Large Adjustable Elastic
19-042-246D PVC, Nylon 3X-Large Adjustable Elastic
19-822-792 Nylon, PVC 4X-Large Adjustable Elastic
19-818-253 PVC Large Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-042-246B Supplier MCR Safety Supplier No. 388BFXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pants with full elastic suspenders offer heavy-duty protection and chemical-splash resistance

  • Great protection against many chemicals and acids
  • Tough scrim material double coated with two thick layers of PVC for a combined thickness of 0.42mm
  • Flame retardant
  • Roomy construction
  • Quick-release suspenders
  • No fly
  • Color: Green

Specifications

Closure Type Take-up Snap
Color Green
Material PVC, Nylon
Seam Type Welded
Size X-Large
Suspender Adjustable Elastic
Construction Tough heavy duty scrim double Coated with 2-ply of PVC
For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
Length (English) Inseam 32 in.
Length (Metric) Inseam 81.2 cm
Size (English) Waist 50 in.
Size (Metric) Waist 127 cm
Thickness 0.42 mm
Certifications/Compliance ASTM D-6413, NFPA 701
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.