Learn More
Description
- Great protection against many chemicals and acids
- Tough scrim material double coated with two thick layers of PVC for a combined thickness of 0.42mm
- Flame retardant
- Roomy construction
- Quick-release suspenders
- No fly
- Color: Green
Specifications
Specifications
| Color | Green |
| Material | PVC |
| Size | Large |
| Suspender | Elastic |
| Length (English) Inseam | 31 in. |
| Length (Metric) Inseam | 78.7 cm |
| Size (English) Waist | 48 in. |
| Size (Metric) Waist | 121.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.