Learn More
Description
- Great protection against many chemicals and acids
- Limited flammability
- Roomy construction
- Quick-release suspenders
- Enclosed-zipper front and inner sleeve, 42mm (1.65 in.)
- Color: Green
Specifications
Specifications
| Size | 3X-Large |
| Material | Polyester, PVC |
| Color | Green |
| Closure Type | Zipper |
| Certifications/Compliance | NFPA 701 |
| Construction | Roomy Construction |
| Cuff Style | Elastic |
| Hood Type | Attached |
| Resistance | Flame |
| Size (English) Chest | 64 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.