Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dominator PVC-Coated Acidwear Jackets

Catalog No. 19818251 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Hood Type:
Attached
Detachable
Resistance:
Flame
Flame, chemical
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hood Type Resistance
19-818-251 Medium Detachable Flame, chemical
19-042-247B X-Large Attached Flame
19-042-247D 3X-Large Attached Flame
19-042-247C 2X-Large Attached Flame
19-818-252 Large Attached Flame, chemical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-818-251 Supplier MCR Safety Supplier No. 388JHM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Jackets with hoods for heavy-duty protection and chemical-splash resistance

  • Great protection against many chemicals and acids
  • Limited flammability
  • Roomy construction
  • Quick-release suspenders
  • Enclosed-zipper front and inner sleeve, 42mm (1.65 in.)
  • Color: Green

Specifications

Size Medium
Material Polyester, PVC
Color Green
Closure Type Zipper
Certifications/Compliance NFPA 701, ASTM D6413
Construction Roomy construction, 0.42mm PVC, high tensile strength Polyester material, tapered raglan sleeves, black Nylon zipper double storm flap front
Cuff Style Elastic
Hood Type Detachable
Resistance Flame, chemical
Size (English) Chest 56 in.
Size (Metric) Chest 142.24 cm
Thickness 0.42 mm
For Use With (Application) Great protection against many chemicals and acids
Length (English) 30.5 in.
Length (Metric) 77.47 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.