Learn More
Description
- Select Grade Grain Cowhide
- Keystone Thumb
- Shirred Elastic Back
- Color-coded hem to identify size
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Back Material | Shirred Elastic |
| Color | Beige |
| Grade | Select |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Medium |
| Style | Gunn |
| For Use With (Application) | Carpentry, Farming, Landscaping, Transportation, Agriculture, and Construction |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.