Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Heavyweight Chore Gloves with Quilted Fleece Palm/Back

Catalog No. 19022112 Shop All MCR Safety Products
Change view
Click to view available options
:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-022-112 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-022-112 Supplier MCR Safety Supplier No. 8526C
This item is not returnable. View return policy

Gloves feature a golden fleece palm and back rated ANSI Level 4 for contact heat protection. Multi-purpose gloves feature a knit wrist for a snug fit that helps prevent dirt and debris from entering the glove.

  • Heavyweight golden fleece palm and back
  • Knit wrist prevents dirt and debris from entering the glove
  • Absorbent, cool, and comfortable
  • Clute pattern
  • Straight thumb

Specifications

Certifications/Compliance ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method
Description Heavyweight
Color Gold
Hand Specific
Material Polycotton
Product Type Chore Gloves
Size Large
Style Clute
Glove Cuff Style Knit
Packaging Type Polybag
Palm Type Quilted Fleece
Thumb Style Straight
Length (English) 10.5 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.7 cm
Length (Metric) Cuff 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.