Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Brown Cotton/Polyester Work Gloves - Knit Wrist

Catalog No. 19041899 Shop All MCR Safety Products
Change view
Click to view available options
Color:
Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-041899 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-041899 Supplier MCR Safety Supplier No. 7102
This item is not returnable. View return policy

Brown jersey gloves have been used for generations as a light weight, comfortable option for light duty applications. Sized as a women's glove, it has a clute pattern and is constructed of a cotton polyester blend which is an excellent for laundering.

  • Breathable brown jersey
  • Cotton polyester blend
  • Absorbent
  • Clute pattern
  • Straight thumb
  • Comfortable knit wrist

Specifications

Construction Jersey Knit
Color Brown
Hand Specific
Material Polycotton
Size Small
Style Clute
Gender Women's
Glove Cuff Color Black
Glove Cuff Style Knit
Thumb Style Straight
Yarn Weight 8 oz.
Length (English) 8.75 in.
Length (English) Cuff 2.5 in.
Length (Metric) 22 cm
Length (Metric) Cuff 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.