Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Luminator PVC/Polyester Rainwear

Catalog No. 190881817D Shop All MCR Safety Products
Change view
Click to view available options
Color:
Fluorescent Orange
Fluorescent Orange, Lime and Silver Stripes
Size:
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-088-1817D Fluorescent Orange, Lime and Silver Stripes X-Large
19-088-1817C Fluorescent Orange, Lime and Silver Stripes Large
19-088-2114 Fluorescent Orange, Lime and Silver Stripes Medium
19-088-1817E Fluorescent Orange, Lime and Silver Stripes 2X-Large
19-088-1817F Fluorescent Orange, Lime and Silver Stripes 3X-Large
19-181-194 Fluorescent Orange Medium
19-181-196 Fluorescent Orange 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-088-1817D Supplier MCR Safety Supplier No. 2013RXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

The jacket offers a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. Available with and without reflective stripe. Bib pants feature a fly front with snap and take up snaps at the waist and ankles.

Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. For applications where being seen is of the utmost importance, MCR Safety's Luminator™ Series offers you a variety of high visibility garments made in different colors and different options of reflective material.
  • .35 mm PVC on polyester suit, fluorescent orange
  • Lime/Silver reflectve stripes
  • Jacket with detachable hood and bib style pants
  • 2 patch pockets on jacket
  • Take up snaps on the wrist, ankles, and waist

Specifications

Color Fluorescent Orange, Lime and Silver Stripes
Hood Type Detachable
Material Polyester, PVC
Size X-Large
Height (English) Hood 14.5 in.
Height (Metric) Hood 36.8cm
No. of Pockets 2.0
Size (English) Chest 57 in.
Size (English) Cuff 10.5 in.
Size (English) Waist 50 in.
Size (Metric) Chest 144.7cm
Size (Metric) Cuff 26.6cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.