Learn More
Description
- .35 mm PVC on polyester suit, fluorescent orange
- Lime/Silver reflectve stripes
- Jacket with detachable hood and bib style pants
- 2 patch pockets on jacket
- Take up snaps on the wrist, ankles, and waist
Specifications
Specifications
| Color | Fluorescent Orange, Lime and Silver Stripes |
| Hood Type | Detachable |
| Material | Polyester, PVC |
| Size | Medium |
| Height (English) Hood | 14 in. |
| Height (Metric) Hood | 35.5cm |
| No. of Pockets | 2.0 |
| Size (English) Chest | 52 in. |
| Size (English) Cuff | 10 in. |
| Size (English) Waist | 46 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.