Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Grade Grain Goatskin Leather Drivers Gloves

Catalog No. 19058488C Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058-488C Large
19-058-488A Small
19-058-488B Medium
19-058-698 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-058-488C Supplier MCR Safety Supplier No. 3611L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Supple goatskin leather offers a combination of flexibility and comfort, with natural lanolin to help create a soft feel.

  • Premium Grade Grain Goatskin
  • Keystone Thumb
  • Shirred Elastic Back
  • Color-coded hem to identify size

Specifications

Color White
Grade Premium
Hand Specific
Material Grain Goatskin Leather
Product Type Driver Gloves
Size Large
Style Gunn
For Use With (Application) Carpentry, Farming, and Landscaping
Glove Cuff Style Open
Hem Color Brown
Lining Unlined
Packaging Type Polybag
Series 3611
Thumb Style Keystone
Length (English) 9.8 in.
Length (Metric) 24.8 cm
Weight 23.9 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.