Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 10 oz. Corded Cotton Canvas Work Gloves

Catalog No. 19049056 Shop All MCR Safety Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-049056 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-049056 Supplier MCR Safety Supplier No. 8200CD
This item is not returnable. View return policy

Constructed from 10 oz., 100% cotton corded canvas fabric. Gloves features a clute pattern, wing thumb, and has a knit wrist.

  • 100% Cotton, 10 oz. corded canvas material
  • Clute pattern
  • Wing thumb
  • Knit Wrist

Specifications

Color Natural
Hand Specific
Material Cotton, Canvas
Product Type General Purpose Gloves
Size Large
Style Clute
Glove Cuff Color Natural
Glove Cuff Style Knit
Thumb Style Wing
Yarn Weight 10 oz.
Length (English) 10.8 in.
Length (English) Cuff 2.5 in.
Length (Metric) 27 cm
Length (Metric) Cuff 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.