Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety NeoMax™ 6912 Double Coated Neoprene Gloves with Interlock Liner

Catalog No. 19248511 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-248-511 Small
19-248-512 Medium
19-248-510 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-248-511 Supplier MCR Safety Supplier No. 6912S

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Rugged, double dipped neoprene gloves with a soft brushed interlock liner for increased comfort. The sandy finish enhances grip capabilities in wet or dry conditions.

  • Double-dipped neoprene construction provides liquid-proof protection
  • Cotton brushed interlock liner increases user comfort
  • Sandy finish enhances grip capabilities in wet or dry conditions
  • ANSI Contact Heat Level 2 protection for temperatures less than 284°F
  • Treated with ActiFresh™ to prevent odors and eliminate bacteria
  • Extended, 12 in. gauntlet cuff for forearm protection
  • Component materials comply with all federal regulations for food contact

Specifications

Certifications/Compliance 21 CFR, 170-199
Coating Material Uncoated
Color Green
Grade Industrial
Material Neoprene
Product Type Dip-coated Gloves
Size Small
For Use With (Application) Agriculture, Construction, Food Handling, Petrochemical, and Sanitation
Glove Cuff Style Gauntlet
Liner Material Interlock Cotton
Series 6912
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.