Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Big Jake™ Premium A+ Side Split Cowhide Leather Palm Work Gloves

Catalog No. 18651 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-651 Large
19-053-798 Small
19-053799 Medium
19-058772 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-651 Supplier MCR Safety Supplier No. 1700L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves are sewn with aramid fiber thread and feature an 8 oz. jersey palm lining, with a 2.75 in. safety cuff.

  • Heavy select side split cowhide leather
  • Sewn with super-strong, heat resistant aramid fiber thread
  • Full feature gunn cut pattern

Specifications

Cuff Material Rubberized
Color Natural, Gray
Grade Premium
Hand Specific
Material Side Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Natural
Glove Cuff Style Safety
Hem Color White
Liner Material Jersey
Packaging Type Box
Series 1700
Thumb Style Wing
Length (English) 10.6 in.
Length (English) Cuff 2.8 in.
Length (Metric) 27 cm
Length (Metric) Cuff 7 cm
Weight 43.4 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.