Learn More
MCR Safety Big Jake™ Premium A+ Side Split Cowhide Leather Palm Work Gloves
Shop All MCR Safety ProductsDescription
- Heavy select side split cowhide leather
- Sewn with super-strong, heat resistant aramid fiber thread
- Full feature gunn cut pattern
Specifications
Specifications
| Cuff Material | Rubberized |
| Color | Natural, Gray |
| Grade | Premium |
| Hand | Specific |
| Material | Side Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Medium |
| Style | Gunn |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Safety |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.