Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Natural Canvas Chore Gloves with Quilted Fleece Palm

Catalog No. 19046312 Shop All MCR Safety Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-046312 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-046312 Supplier MCR Safety Supplier No. 8516S
This item is not returnable. View return policy

Gloves feature a golden fleece palm, thumb, and forefinger with a rugged canvas material back. This multi purpose glove features a 2.5 inch safety cuff for additional protection.

  • Regular weight golden chore gloves
  • Comfortable cotton polyester fabric
  • Gold fleece palm, index finger, and thumb
  • Canvas back
  • Clute pattern
  • Straight thumb
  • 2.5 inch safety cuff

Specifications

Construction Jersey Knit
Hand Specific
Material Cotton, Canvas
Product Type General Purpose Gloves
Size Large
Style Clute
Glove Cuff Color Natural
Glove Cuff Style Safety
Packaging Type Polybag
Palm Type Gold Fleece
Thumb Style Straight
Length (English) 10.5 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.7 cm
Length (Metric) Cuff 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.