Learn More
Description
- 7 gauge heavyweight natural 100% cotton
- Suitable for light heat applications (< 392°F)
- Made with FDA accepted materials
- Color coded hem for size identification
- Reversible pattern
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method |
| Construction | String Knit |
| Description | Hemmed |
| Coating Material | Uncoated |
| Color | Natural |
| Hand | Ambidextrous |
| Material | Cotton |
| Product Type | String Knit Gloves |
| Size | Medium |
| Style | Reversible |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.