Learn More
MCR Safety A-Grade Select Shoulder Split Cowhide Leather Palm Work Gloves
Shop All MCR Safety ProductsDescription
- A-Grade Select Shoulder Cowhide Leather
- 8 oz. fleece palm lining
- Leather knuckle strap
- Cotton back
- Knit wrist
Specifications
Specifications
| Grade | Select |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Small |
| Style | Gunn |
| Gender | Women's |
| Glove Cuff Style | Knit |
| Liner Material | Fleece |
| Thumb Style | Wing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.