Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Grade Split Cowhide Leather Drivers Gloves

Catalog No. 19058786 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Large
Medium
Small
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058786 Large
19-058788 Small
19-058787 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-058786 Supplier MCR Safety Supplier No. 3110L
This item is not returnable. View return policy

Split leather drivers gloves are natural in color and feature a balance between abrasion resistance, dexterity, durability, and comfort.

  • Unlined split cowhide leather construction
  • Keystone thumb
  • Shirred elastic back
  • Color coded hem to identify sizes

Specifications

Color Brown
Grade Premium
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type Driver Gloves
Size Large
Style Gunn
Glove Cuff Style Open
Hem Color Brown
Lining Unlined
Packaging Type Polybag
Series 3110
Thumb Style Keystone
Length (English) 10.1 in.
Length (English) Cuff 6.9 in.
Length (Metric) 25.7 cm
Length (Metric) Cuff 17.6 cm
Weight 44.6 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.