Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Natural Jersey Reversible Work Gloves

Catalog No. 19058753 Shop All MCR Safety Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-058753 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-058753 Supplier MCR Safety Supplier No. 8000I
This item is not returnable. View return policy

A reversible patterned glove constructed of a natural color cotton/polyester blend that is an excellent for laundering. The 8 oz. fabric and soft knit wrist make this an all around comfortable glove.

  • Reversible pattern jersey glove
  • Cotton polyester blend
  • Natural color fabric
  • Absorbent
  • Straight thumb
  • Comfortable knit wrist

Specifications

Construction Jersey Knit
Color Natural
Hand Ambidextrous
Material Polycotton
Product Type Work Gloves
Size Large
Style Reversible
Glove Cuff Color Natural
Glove Cuff Style Knit
Packaging Type Polybag
Thumb Style Straight
Yarn Weight 8 oz.
Length (English) 10 in.
Length (English) Cuff 2.5 in.
Length (Metric) 25.4 cm
Length (Metric) Cuff 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.