Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Grain Cowskin Leather Welding Work Gloves

Catalog No. 189991994 Shop All MCR Safety Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-999-1994 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-1994 Supplier MCR Safety Supplier No. 4900LN
This item is not returnable. View return policy

Magnesium Inert Gas (MIG) and Tungsten Inert Gas (TIG) gloves made of top grain leather. Sewn with aramid fiber threads to resist sparks and sharp metals for comfort, dexterity and longevity.

  • Premium grain cow leather
  • Sewn with aramid fiber thread
  • Cotton knitted fabric palm lining
  • 4.5 inch duck gauntlet cuff
  • MIG/TIG

Specifications

Color Natural
Grade Premium
Hand Specific
Material Grain Cowhide Leather
Size Large
Style Gunn
Glove Cuff Style Gauntlet
Packaging Type Polybag
Palm Type Leather
Thumb Style Wing
Length (English) 12.4 in.
Length (English) Cuff 4.5 in.
Length (Metric) 31.5 cm
Length (Metric) Cuff 11.4 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.