Learn More
MCR Safety Mustang Premium Grain Leather Palm Work Gloves - Safety Cuff
Shop All MCR Safety ProductsDescription
- Premium Grain Cowhide Leather Palm
- 2.5 Inch Rubberized Safety Cuff
- Wing Thumb
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Cuff Material | Rubberized |
| Color | Natural |
| Grade | Premium |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Medium |
| Style | Gunn |
| Glove Cuff Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.