Learn More
Description
- Sandpaper finish for a secure grip
- Maintains flexibility in cold temperatures
- 12 in. gauntlet cuff
- 100% cotton interlock liner
- Launderable
- Wing thumb
For use in chemical processing, degreasing, general maintenance, metal finishing, lubricating, and transmission assembly.
Specifications
Specifications
| Color | Black, Blue |
| Material | Neoprene |
| Size | Large |
| For Use With (Application) | chemical processing, chemical splash, degreasing, equipment cleaning, Oil and Gas industry, Oil refining |
| Glove Cuff Style | Gauntlet |
| Grip Design | Rough |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.