Learn More
Description
- 10-gauge Dyneema™ and synthetic fiber shell for enhanced protection and comfort
- Bi-polymer coating on palm and fingertips for cut and abrasion resistance
- Treated with Actifresh™ to prevent bacteria and eliminate odor
- Point of Purchase Hang Tag
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Construction | String Knit |
| Coating Material | Bi-Polymer |
| Color | Black, Brown |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4542 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.