Learn More
Description
- 15 gauge nylon shell is comfortable and flexible
- Gray latex coating on the palm and fingertips enhances grip capabilities
- Component materials comply with all relevant federal regulations for food contact
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Red, Gray |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.