Learn More
Description
- 18 gauge athletic-grade nylon shell
- Polyurethane coating on the palm and fingertips
- Feather-light second skin feeling
- Design is 30% lighter for increased tactile sensitivity
- Latex-free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Polyurethane |
| Color | Blue, Black |
| Grade | Athletic |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Assembly, Construction, Landscaping, Mechanics, and Warehousing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.