Learn More
Description
- 15 gauge Nylon Lycra™ shell increases dexterity
- Bi-Polymer coating provides abrasion resistance
- Actifresh™ treatments prevents odors and eliminates bacteria
- Dark color hides dirt and grime
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Bi-Polymer |
| Color | Black |
| Hand | Specific |
| Material | Nylon, Lycra |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Automotive Assembly, Landscaping, Material Handling, and Warehousing |
| Glove Cuff Style | Knit |
| Series | Ninja™ N9674 |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.