Learn More
Description
- .10mm PVC disposable poncho
- Attached Hood
- Fits easily into tool box, glove compartment, or travel bag
- Available in multiple colors One size fits all
Specifications
Specifications
| Size | 52 x 80 in. |
| Material | PVC |
| Color | Yellow |
| Construction | 0.1 mm 1-ply PVC |
| Seam Type | Welded |
| Disposable | Single-use |
| Hood Type | Attached |
| No. of Pockets | 2 |
| For Use With (Application) | Ideal for recreational events such as sporting events, concerts, hunting and fishing and many more |
| Weight (English) | 0.5 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.