Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Textured PVC Double Dipped Gloves

Catalog No. 19049810F Shop All MCR Safety Products
Change view
Click to view available options
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-049-810F 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-049-810F Supplier MCR Safety Supplier No. 6414
This item is not returnable. View return policy

Premium PVC gloves are specially formulated to hold up to petrochemical applications with two layers of sandy-textured PVC reinforced with nitrile.

  • Two layers of sandy textured PVC reinforced with nitrile
  • Treated with ActiFresh™ to help prevent odors and eliminate bacteria
  • Cotton jersey lining increases user comfort

Specifications

Coating Material PVC
Color Green
Exterior Finish Fully Textured
Grade Premium
Hand Specific
Product Type Dip-coated Gloves
Size Large
For Use With (Application) Petrochemical Industry
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.