Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Textured PVC Coated Work Gloves with Interlock Lining

Catalog No. 19813563 Shop All MCR Safety Products
Change view
Click to view available options
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-813-563 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-813-563 Supplier MCR Safety Supplier No. 6212SJ
This item is not returnable. View return policy

Single-dipped PVC construction provides basic protection for applications that require light chemical handling.

  • Single dipped PVC construction with an interlock cotton liner
  • Gloves provide basic protection for light chemical handling
  • Resistant to acids, fats, and petroleum hydrocarbons
  • Black color helps to hide dirt and stains

Specifications

Coating Material PVC
Color Black
Exterior Finish Fully Textured
Grade Industrial
Hand Specific
Product Type Dip-coated Gloves
Size Large
For Use With (Application) Light Chemical Handling
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.