Learn More
Description
- .28mm PVC/Nylon Scrim/PVC jacket, waist length
- .Jacket with attached drawstring hood
- .Take up snaps on the wrists
- .Storm flap under snap front
- .Rip stop scrim material provides excellent resistance to snags and tears
Specifications
Specifications
| Size | 4X-Large |
| Material | Nylon, PVC |
| Color | Yellow |
| Hood Type | Detachable |
| No. of Pockets | 2 |
| Size (English) Chest | 65 in. |
| Size (English) Collar | 19 in. |
| Size (English) Cuff | 8 in. |
| Size (Metric) Chest | 165 cm |
| Size (Metric) Collar | 48.26 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.