Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Red Ram™ Grain Goatskin Leather Welding Gloves

Catalog No. 19050550 Shop All MCR Safety Products
Change view
Click to view available options
2X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-050-550 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-050-550 Supplier MCR Safety Supplier No. 4912
This item is not returnable. View return policy

Premium grain goatskin leather contains natural lanolin for a soft, supple feel. Gloves feature a Mig/Tig clute pattern, and 2.5 in. band top.

  • Premium grain kid goatskin leather
  • Natural lanolin increases softness for an enhanced sense of touch
  • 2.5 in. grain goatskin leather band top
  • Mig/Tig clute pattern
  • Unlined

Specifications

ANSI Abrasion Rating ANSI 3
Coating Material Uncoated
Color White
Grade Select
Material Grain Goatskin Leather
Size 2X-Large
Style Clute
For Use With (Application) Agriculture, Construction, Farming, Metal Fabrication, Mig/Tig, Millwright Operations, Ship Building, TSA, and Welding
Glove Cuff Style Band Top
Series 4912
Thumb Style Straight
Length (English) 11.4 in.
Length (English) Cuff 2.5 in.
Length (Metric) 29 cm
Length (Metric) Cuff 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.