Learn More
Description
Made of tough scrim material double-coated with two thick layers of PVC for a combined thickness of 0.42 mm
- Limited flammability
- Roomy construction
- Quick-release suspenders
- Suits offer great protection against many chemicals and acids
- Two pieces: Jacket with attached hood and inner sleeve plus bib pants
- Color: Green
Specifications
Specifications
| Size | Large |
| Material | PVC, Polyester |
| Color | Green |
| Seam Type | Welded |
| Description | Includes: 2 Piece suit, jacket with attached hood, inner sleeve and bib pants |
| Size (English) Inseam | 31 in. |
| Size (Metric) Chest | 147.32 cm |
| Size (Metric) Waist | 121.92 cm |
| Thickness | 16.53 mil |
| For Use With (Application) | Chemical plants, refineries, environmental cleanups and plant turnarounds |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.