Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety River City Dominator Hazmat Suits

Catalog No. 190882037 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-088-2037 X-Large
19-042-436B Medium
19-042-436C Large
19-042-436F 4X-Large
19-088-2038 2X-Large
19-088-2039 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-088-2037 Supplier MCR Safety Supplier No. 3882XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heavy-duty protection and chemical splash resistance

Made of tough scrim material double-coated with two thick layers of PVC for a combined thickness of 0.42 mm

  • Limited flammability
  • Roomy construction
  • Quick-release suspenders
  • Suits offer great protection against many chemicals and acids
  • Two pieces: Jacket with attached hood and inner sleeve plus bib pants
  • Color: Green

Specifications

Size X-Large
Material PVC, Polyester
Color Green
Seam Type Welded
Description Includes: 2 Piece suit, jacket with attached hood, inner sleeve and bib pants
Size (English) Inseam 32 in.
Size (Metric) Chest 152.4 cm
Size (Metric) Waist 127 cm
Thickness 16.53 mil
For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
Length (English) 32 in.
Length (English) Sleeve 34 in.
Length (Metric) 81.28 cm
Length (Metric) Sleeve 86.36 cm
Width (English) Chest 60 in.
Weight (English) 5.25 lb.
Weight (Metric) 2.38 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.