Learn More
Description
- .20mm single layer pvc, clear
- 2 piece suit includes jacket with attached drawstring hood and elastic waist pants
- Jacket features zipper front, cape ventilated back, take up snaps on wrists
- Elastic waist pants feature take up snaps on the ankles
- 3 piece suit includes jacket with detachable drawstring hood and bib pants
- Jacket features snap front, detachable drawstring hood, take up snaps on the wrists
- 2 patch pockets on jacket front
- Bib style pants feature fly front with snap, take up snaps at waist and ankles
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | Excellent for plant turnarounds and great choice for clean ups, day labor, general maintenance and dirty jobs |
| Material | PVC |
| Size | X-Large |
| Back Style | Cape ventilated |
| Closure Type | Zipper, storm flap |
| Construction | 1-ply, 2-piece |
| Includes | Attached hood |
| Length (English) Inseam | 29.5 in. |
| Length (English) Jacket | 32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.