Learn More
Description
- Made from dual stainless steel wrapped with softer polyester yarn
- Launderable without shrinkage
- Reversible
- 7-gauge
- Color: yellow
Canning, food processing, glass handling, metal fabrication
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | FDA accepted material for use in food processing |
| Construction | String Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A8 |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | food processing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.