Learn More
Description
- 7 Gauge Multi-Colored Recycled String Knit
- Excellent for laundering, and hiding dirt
- Color coded hem for size identification
- Reversible pattern
Specifications
Specifications
| Construction | String Knit |
| Coating Material | Uncoated |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | String Knit Gloves |
| Size | Large |
| Style | Reversible |
| Glove Cuff Style | Knit |
| Hem Color | White |
| Packaging Type | Polybag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.