Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety NXG™ 9680 Cut-Resistant Work Gloves, Latex Coating

Catalog No. 19049800A Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
8.7 in.
9.5 in.
10 in.
10.6 in.
Length (Metric):
22 cm
24 cm
25.4 cm
26.9 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-049800A Small 8.7 in. 22 cm
19-049-800B Medium 9.5 in. 24 cm
19-049-800C Large 10 in. 25.4 cm
19-049-800D X-Large 10.6 in. 26.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-049800A Supplier MCR Safety Supplier No. 9680S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cotton/polyester work gloves feature latex coated palm and fingertips to enhance gripping capabilities. Ideal for multi-industrial applications that require dexterity and comfort.

  • White and blue cotton/polyester blend shell - 10 gauge
  • Latex dip on the palm and fingertips to enhance gripping power
  • For applications that require dexterity and comfort

Specifications

ANSI Abrasion Rating ANSI 4
Construction Seamless Knit
Coating Material Latex
Color Blue, White
Cut Resistance Rating ANSI A2
Hand Specific
Material Polycotton
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN 388:3143
For Use With (Application) Automotive Assembly, Landscaping, and Material Handling
Glove Cuff Color White
Glove Cuff Style Knit
Model 9680S
Series 9680
Yarn Gauge 10
Length (English) 8.7 in.
Length (Metric) 22 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.