Learn More
MCR Safety Regular Weight Natural Cotton/Polyester Gloves with PVC Dots (2 Sides)
Shop All MCR Safety ProductsDescription
- 7 Gauge Cotton/Polyester Blend
- PVC Dots provide abrasion resistance and grip
Specifications
Specifications
| Construction | String Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Natural |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | String Knit Gloves |
| Size | Small |
| Style | Reversible |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.