Learn More
MCR Safety Regular Weight String Knit Cotton/Polyester Gloves with PVC Dots (2 Sides)
Shop All MCR Safety ProductsDescription
- 7 gauge cotton and polyester work gloves
- Black PVC dots on both sides
- PVC dots provide more abrasion resistance and grip
- 70% cotton/30% polyester blend
- Comfortable, soft, and breathable
- Color coded hem to identify sizes
Specifications
Specifications
| Construction | String Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Gray |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | PVC-coated Gloves |
| Size | Large |
| Glove Cuff Style | Knit |
| Palm Type | PVC Dots |
| Series | 9662 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.