Learn More
Description
- Soft interlock knit lining stretches for a snug, comfortable fit
- Gloves provide a high level of dexterity and tactile sensitivity
- Vinyl material enhances abrasion resistance and wet/dry grip capabilities
- 2 in. band top extends coverage up the wrist
Specifications
Specifications
| Coating Material | Vinyl |
| Color | Blue |
| Exterior Finish | No Texture |
| Grade | Industrial |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Size | Small |
| For Use With (Application) | Automotive Assembly, and Warehousing |
| Glove Cuff Style | Band Top |
| Liner Material | Cotton |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.