Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MD 4C NT + AK + EK Oil-free Diaphragm Vacuum Pump
GSA_VAGREENER_CHOICE

Catalog No. 13688922 Shop All BrandTech Scientific Products
Change view
Click to view available options
Voltage:
100/115V, 120V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-688-922 230 V
13-688-923 100/115V, 120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-688-922 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20736700
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed for excellent corrosion resistance in routine biology and chemistry lab applications. The MD 4C NT + AK + EK Oil-free Diaphragm Vacuum Pump contains inlet/outlet catchpots, outlet condensers to enhance performance with condensable vapors to recover solvents.

  • Corrosion resistant PTFE head and diaphragm
  • Pumps are equipped with gas ballast to provide consistent pump performance with condensed vapors
  • No oil changes
  • Utilizes diaphragm vacuum technology
  • Dry operation eliminates misting, handling and disposal of contaminated waste associated with rotary vane pump
  • Flow rates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings
  • Higher flow rates mean reduced process times and higher throughput.
  • VACUUBRAND™ pumps offer whisper-quiet operation and low vibration

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
Horsepower 0.34 hp
Amperage 1.8 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Material ETFE pump head, PTFE diaphragm, PTFE tubing, PTFE valve
Model MD 4C NT + AK + EK
Noise Level 45 dbA
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 38.1 lb.
Weight (Metric) 17.3 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2/2.2 CFM
Frequency 50/60 Hz
Overall Height (English) 15.8 in.
Overall Height (Metric) 401.32 mm
Overall Length (English) 12.8 in.
Overall Length (Metric) 325.12 mm
Overall Width (English) 9.56 in.
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Rotary Evaporation
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.