Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MD 4C NT Dry Chemistry Diaphragm Vacuum Pump
GSA_VAGREENER_CHOICE

Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks

Supplier:  BrandTech™ VACUUBRAND™ 20736400

 View more versions of this product

Catalog No. 13-688-916


Only null left
Add to Cart
Request a Quote

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Engineered for performance, with flowrates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings.

  • Ultimate Vacuum: 1.1Torr (1.5mbar)
  • Free Air Capacity: 63lpm (2.2cfm)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
1.8 A
150 to 1800 rpm
230 V 50/60 Hz
MD 4C NT
CEE
29.9 lb.
104°F
10°C
50/60 Hz
198.12 mm
325.12 mm
243.84 mm
IP40
Chemical-Resistant
Oil-Free
16 psi
0.34 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve
45 dbA
-10°C to +60°C
13.6 kg
40°C
2/2.2 CFM
7.7 in.
12.7 in.
9.56 in.
Diaphragm Pump
4
50°F
3
230 V
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.