Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME-T Precision Lab Balance

Catalog No. 01915020 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Model:
ME1002T
ME1002TE
ME103T
ME103TE
ME2002T
ME2002T/A, NTEP Approved
ME2002TE
ME203T
ME203TE
ME3002T
ME3002TE
ME303T
ME303TE
ME4001T
ME4001TE
ME4002T
ME4002TE
ME403T
ME403TE
ME5002T
ME5002TE
ME503T
ME503TE
Capacity:
120 g
220 g
320 g
420 g
520 g
1200 g
2.2 kg
2200 g
3.2 kg
3200 g
4.2 kg
4200 g
5.2 kg
5200 g
Readability:
1 mg
0.01 g
0.1 g
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability
01-915-020 ME1002T 1200 g 0.01 g
01-914-046 ME103TE 120 g 1 mg
01-915-016 ME103T 120 g 1 mg
01-914-047 ME203TE 220 g 1 mg
01-915-017 ME203T 220 g 1 mg
01-914-048 ME303TE 320 g 1 mg
01-915-018 ME303T 320 g 1 mg
01-914-049 ME403TE 420 g 1 mg
01-915-019 ME403T 420 g 1 mg
01-914-050 ME1002TE 1200 g 0.01 g
01-914-051 ME2002TE 2.2 kg 0.01 g
01-915-021 ME2002T 2200 g 0.01 g
01-914-052 ME3002TE 3.2 kg 0.01 g
01-915-022 ME3002T 3200 g 0.01 g
01-914-053 ME4002TE 4.2 kg 0.01 g
01-915-023 ME4002T 4200 g 0.01 g
01-914-054 ME4001TE 4.2 kg 0.1 g
01-915-024 ME4001T 4200 g 0.1 g
01-915-025 ME503T 520 g 1 mg
01-915-026 ME5002T 5200 g 0.01 g
01-915-031 ME2002T/A, NTEP Approved 2200 g 0.01 g
01-914-471 ME503TE 520 g 1 mg
01-914-472 ME5002TE 5.2 kg 0.01 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 01-915-020 Supplier Mettler Toledo™ Supplier No. 30216558

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Standard ME-T Precision Balances provide accurate weighing results. The large 4.5 in. touchscreen with color display simplifies daily operations for increased efficiency. The highly resistant solid metal base and stainless-steel weighing pan support long lasting weighing performance.

  • METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
  • Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
  • Safely secure weighing data with a passcode.

Features:

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Description Precision Balance
Capacity 1200 g
Display Type Color TFT Touchscreen
Readability 0.01 g
Material Metal-Base Housing
Model ME1002T
Type Precision Lab Balance
Calibration Internal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.