Learn More
Description
- METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
- Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
- Safely secure weighing data with a passcode.
Features:
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)/External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
Specifications
| Description | Precision Balance |
| Capacity | 4200 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.1 g |
| Material | Metal-Base Housing |
| Model | ME4001T |
| Type | Precision Lab Balance |
| Calibration | Internal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.