Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Measuring Cylinder, To Deliver (TD), Class A, Unserialized
SDPSCI_ED

Catalog No. S16096 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16096 25 mL
S15995 5 mL
S15738 10 mL
S15973 50 mL
S15967 100 mL
S16020 250 mL
S16019 500 mL
S16049 1000 mL
S15736 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S16096 Supplier United Scientific™ Supplier No. UNBCCTD25
Add to Cart
Add to Cart

Cylinders are made from borosilicate glass and ideal for everyday lab use.

  • United Scientific™ graduated cylinders comply with ASTM E1272, Class A standards, batch certified.
  • Each cylinder features a double metric scale
  • Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
  • All cylinders include bumper guards and a batch calibration certificate.
  • Strain Point 515°C, Annealing Point 565°C, Softening Point 820°C

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 25 mL
Graduations 0.2 mL
Class Class A
Tolerance ASTM E1272
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.