Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Measuring Tape
SDPSCI_ED

Catalog No. S111003 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
60 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S111003 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111003 Supplier United Scientific™ Supplier No. MTAPE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flexible plastic Measuring Tape includes english and metric units.

  • Flexible plastic tape measure.
  • Includes Metric units from 1 mm to 150 cm on one side.
  • Includes English units from 1/8 in. to 60 in. on the other side.

Specifications

Product Type Tape Measure
Length (English) 60 in.
Length (Metric) 150 cm
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.