Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Mechanical and Electrical Membrane Pump VP 4
SDP

Binder™ Mechanical and Electrical Membrane Pump VP 4 with separator and emission condenser.

Supplier:  BINDER™ 50130220

Catalog No. 08-111-336


Only null left
Add to Cart
Request a Quote

Description

Description

  • Nominal air flow 1.9m³/hour
  • Final pressure 12 mbar
  • 1 phase, 230 V AC, 50 Hz
Specifications

Specifications

12 mbar
Vacuum pump VP 4 - 230 V / 50 Hz option model, Chemical membrane pump with nominal pumping speed 1.9 m³/h, final pressure 12 mbar, with separator and emission condenser, ATEX conformity: Suction chamber (pumped gases): II 2G IIC T3 X, exterior with inert-gas flushing: II 2G IIB T4 X, exterior without inert-gas flushing: II 3G IIB T4 X, motor: II 2G Ex d IIB T4 Gb
series VDL
12 mbar
230 VAC 50 Hz
1.9 m³/hr.
Chemistry Diaphragm Pump
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.