Learn More
Description
- Stainless steel tank
- Basket and cover included
- 2-year warranty
- Optional use of heating to 80°C to break down debris and oils
- 40 kHz ultrasonic frequency
- 30 minute timer
- High and low cleaning power settings
Specifications
Specifications
| Amperage | 5 A |
| Display | Mechanical |
| Timer | 30 min. |
| Material | Stainless Steel |
| Frequency | 40 kHz |
| Voltage | 120 V |
| Capacity (Metric) | 3 L |
| Dimensions (D x W x H) Interior | 240 x 140 x 100 mm (9.5 x 5.5 x 4 in.) |
| Includes | Basket and cover |
| Temperature (Metric) Range | 20°C to 80°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
