Learn More
Description
- Durable, heavy-duty construction
- Utilizes passive high frequency 13.56 MHz technology with unique ID code programmed and printed on each tag
- Ready for use with 3M™ Safety and Inspection Manager
- Includes cable ties, key rings, and adhesive discs for mounting to a variety of surfaces
- Well suited for use on metal surfaces that could otherwise interfere with RFID readers.
- 3M Catalog# RFID-MMTY
Specifications
Specifications
| Quantity | 25/Pk. |
| Type | RFID Tag |
| Color | Yellow |
| Material | Nylon |
| For Use With (Application) | Safety Program Management |
| Height (English) | 0.40 in |
| Height (Metric) | 1 cm |
| Length (Metric) | 58.4 mm |
| Length (English) | 2.30 in |
| Width (English) | 1.50 in |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.